Shop All Furnace and Heater Parts
Cadet
ComPak Heater w/Stat, 1500W, 120V
Mfr # CS151T
Zoro # G8964794
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120V
- BtuH Output 5120
- Height 10.75
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CS151T
- Zoro # G8964794
- UPC # 027418675248
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 10.75 |
Width | 7 |
Depth | 4.75 |
Details
Item | ComPak Heater w/Stat, 1500W, 120V |
Material | Metal |
Voltage | 120V |
BtuH Output | 5120 |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 120V - CS151T |
For Use With Mfr. Model Number | CC, CGA, CGW |
Fits Brand | Cadet ComPak Series |
Application | Residential, Commercial |
Color | Black |
Standards | cULus |
Motor Amps | 12.5 |
Description
ComPak Heater w/Stat, 1500W, 120V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly with Thermostat Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Liquid Line Filer Drier 3/8"Sweat (023Z5019)
- B & K IRON PULLY3.25""X1/2""VARI (6191)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- CADET Com-Pak Grill, Almond (CGA)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- CADET ComPack Heater, 500W, 240V (CS052)
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- Cadet Furnace and Heater Parts