Shop All Furnace and Heater Parts
Cadet
ComPak Heater, 1500W, 120V
Mfr # CS151
Zoro # G8964724
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120V
- BtuH Output 5120
- Height 10.75
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CS151
- Zoro # G8964724
- UPC # 027418675163
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 10.75 |
Width | 7 |
Depth | 4.75 |
Details
Item | ComPak Heater, 1500W, 120V |
Material | Metal |
Voltage | 120V |
BtuH Output | 5120 |
For Use With Mfr. Model Number | CC, CGA, CGW |
Fits Brand | Cadet ComPak Series |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 120V - CS151 |
Color | Black |
Application | Residential, Commercial |
Standards | cULus |
Motor Amps | 12.5 |
Description
ComPak Heater, 1500W, 120V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (CFS8112-S)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- CADET ComPack SP Built - In Stat Kit, 22 Amp, Wht (CTT1W)
- CADET Compak SP Built-In Stat Kit, 22 amp, Alm (CTT1A)
- CADET Register Heater, 500/1000/1500W, 120V (RM151)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET ComPack Heater, 2000W, 240V (CS202)
- CADET ComPak Heater, 1000W, 120V (CS101)
- REZNOR 195641 Capacitor 4Mfd Mb40040Ed (195641)
- Cadet Furnace and Heater Parts