Shop All Furnace and Heater Parts
This Product is Discontinued
Cadet
ComPak Heater, 1000W, 240V (Discontinued)
Mfr # CS102
Zoro # G8964715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal
- Voltage 240/208V
- BtuH Output 3415/2560
- Height 10.75
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CS102
- Zoro # G8964715
- UPC # 027418675118
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 10.75 |
Width | 7 |
Depth | 4.75 |
Details
Item | ComPak Heater, 1000W, 240V |
Material | Metal |
Voltage | 240/208V |
BtuH Output | 3415/2560 |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 240V - CS102 |
Fits Brand | Cadet ComPak Series |
For Use With Mfr. Model Number | CC, CGA, CGW |
Color | Black |
Standards | cULus |
Application | Residential, Commercial |
Motor Amps | 4.2/3.6 |
Description
ComPak Heater, 1000W, 240V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.