Shop All Furnace and Heater Parts
Cadet
ComPak Heater, 1000W, 120V
Mfr # CS101
Zoro # G8964706
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120V
- BtuH Output 3412
- Height 10.75
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CS101
- Zoro # G8964706
- UPC # 027418675156
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 10.75 |
Width | 7 |
Depth | 4.75 |
Details
Item | ComPak Heater, 1000W, 120V |
Material | Metal |
Voltage | 120V |
BtuH Output | 3412 |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 120V - CS101 |
For Use With Mfr. Model Number | CC, CGA, CGW |
Fits Brand | Cadet ComPak Series |
Standards | cULus |
Application | Residential, Commercial |
Color | Black |
Motor Amps | 8.3 |
Description
ComPak Heater, 1000W, 120V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 14004406-910 Satin Chrome (14004406-9)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FB30X36A_4)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x25"x2" (276-180-250)
- ENERGETIC LIGHTING 52 In LED Ceiling Fan with Light, Remote Control, Reverse Airflow DC Motor, 3 Wood Blades, Black (CFAN-DC3B52-BK)
- CADET ComPak Heater, 1500W, 120V (CS151)
- CADET ComPack SP Built - In Stat Kit, 22 Amp, Wht (CTT1W)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- Cadet Furnace and Heater Parts