Shop All Furnace and Heater Parts
Cadet
Compak DP Built-In Stat Kit, 22 amp, Wht
Mfr # CTT2W
Zoro # G8964891
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120/208/240V
- Height 2.5
- Width 1.5
- For Use With Mfr. Model Number C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, CSC101TW, CSC102TW, CSC151TW, CSC152TW, CSC202TW, CST302, CST302T, CST308, CST308T, CST402, CST402T, CST408, CST408T, CSTC302TW, CSTC402TW, CT302, CT302T, CT308, CT308T, CT402, CT402T, CT408, CT408T, CTC302TW, CTC402TW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CTT2W
- Zoro # G8964891
- UPC # 027418670649
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 2.5 |
Width | 1.5 |
Depth | 2.5 |
Details
Item | Compak DP Built-In Stat Kit, 22 amp, Wht |
Material | Metal |
Voltage | 120/208/240V |
For Use With Mfr. Model Number | C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, CSC101TW, CSC102TW, CSC151TW, CSC152TW, CSC202TW, CST302, CST302T, CST308, CST308T, CST402, CST402T, CST408, CST408T, CSTC302TW, CSTC402TW, CT302, CT302T, CT308, CT308T, CT402, CT402T, CT408, CT408T, CTC302TW, CTC402TW |
Includes | Cadet Double Pole Built-in Thermostat Kit (Compatible with Com-Pak, Com-Pak Twin, and Com-Pak Max Electric Wall Heaters), 22 amp, White - CTT2W |
Fits Brand | Cadet ComPak Series |
Color | White |
Application | Residential, Commercial |
Standards | cULus |
Motor Amps | 22 |
Description
Compak DP Built-In Stat Kit, 22 amp, Wht, For Use With Grainger Item Number 31LK41, 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82, 34VE83, 34VE84, 34VE85, 34VE86, 34VE87, 34VE88, 34VE89, 34VE90, 34VE91, 34VE92, 34VE93, 34VE94
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12121.12 6PK)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- DAYTON 16 in Backdraft Damper / Wall Shutter, Front Flange (3HHN6)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FD16X36X2_6)
- CADET ComPack SP Built - In Stat Kit, 22 Amp, Wht (CTT1W)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- CADET ComPak Heater, 1000W, 120V (CS101)
- CADET Register Heater, 500/1000/1500W, 120V (RM151)
- RAYPAK 007142F Kit - Flow Switch (007142F)
- Cadet Furnace and Heater Parts