Shop All Furnace and Heater Parts
Cadet
Compak DP Built-In Stat Kit, 22 amp, Alm
Mfr # CTT2A
Zoro # G8964916
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120/208/240V
- Height 2.5
- Width 1.5
- Fits Brand Cadet ComPak Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CTT2A
- Zoro # G8964916
- UPC # 027418670663
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 2.5 |
Width | 1.5 |
Depth | 2.5 |
Details
Item | Compak DP Built-In Stat Kit, 22 amp, Alm |
Material | Metal |
Voltage | 120/208/240V |
Fits Brand | Cadet ComPak Series |
Includes | Cadet Double Pole Built-in Thermostat Kit (Compatible with Com-Pak, Com-Pak Twin, and Com-Pak Max Electric Wall Heaters), 22 amp, Almond - CTT2A |
For Use With Mfr. Model Number | C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, CSC101TW, CSC102TW, CSC151TW, CSC152TW, CSC202TW, CST302, CST302T, CST308, CST308T, CST402, CST402T, CST408, CST408T, CSTC302TW, CSTC402TW, CT302, CT302T, CT308, CT308T, CT402, CT402T, CT408, CT408T, CTC302TW, CTC402TW |
Color | Almond |
Application | Residential, Commercial |
Standards | cULus |
Motor Amps | 22 |
Description
Compak DP Built-In Stat Kit, 22 amp, Alm, For Use With Grainger Item Number 31LK41, 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82, 34VE83, 34VE84, 34VE85, 34VE86, 34VE87, 34VE88, 34VE89, 34VE90, 34VE91, 34VE92, 34VE93, 34VE94
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT Term Cap Hiwind Directvt (46DVA-VCH)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- HEIL QUAKER /ICP 1176902 Switch Limit 200F (1176902)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote Co (DFS-400R-4AS)
- CADET Com-Pak Wall Can (CC)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- CADET Compak SP Built-In Stat Kit, 22 amp, Alm (CTT1A)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- CADET ComPak Heater, 1000W, 120V (CS101)
- RHEEM Permanent Plastic Filter (68-101807-01)
- Cadet Furnace and Heater Parts