Shop All Furnace and Heater Parts
Cadet
ComPack Heater, 2000W, 240V
Mfr # CS202
Zoro # G8964742
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 240/208V
- BtuH Output 6825/5120
- Height 10.75
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CS202
- Zoro # G8964742
- UPC # 027418675149
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 10.75 |
Width | 7 |
Depth | 4.75 |
Details
Item | ComPak Heater, 2000W, 240V |
Material | Metal |
Voltage | 240/208V |
BtuH Output | 6825/5120 |
Fits Brand | Cadet ComPak Series |
For Use With Mfr. Model Number | CC, CGA, CGW |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 2000W 240V - CS202 |
Color | Black |
Application | Residential, Commercial |
Standards | cULus |
Motor Amps | 8.3/7.2 |
Description
ComPak Heater, 2000W, 240V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORITZ Horizontal 3/4" Hood Louvre Vent Termina (PVT-HL)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- DUPONT Pleated Air Filter, 12" x 30" x 1", 4 Pack (KB12X30X1_4)
- MODINE Gas Valve, 1/2" (5H0806810000)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- KRUETER BallJoint 1/4-20x5/16, 5PK (VTD-0803)
- Cadet Furnace and Heater Parts