Shop All Furnace and Heater Parts
Cadet
Com-Pak Wall Can
Mfr # CC
Zoro # G1960336
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 11.25
- Width 7.75
- Fits Brand Cadet ComPak Series
- For Use With Mfr. Model Number C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CC
- Zoro # G1960336
- UPC # 027418670618
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 11.25 |
Width | 7.75 |
Depth | 4 |
Details
Item | Com-Pak Wall Can |
Material | Galvanized Steel |
Fits Brand | Cadet ComPak Series |
For Use With Mfr. Model Number | C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T |
Includes | Cadet Com-Pak Single Galvanized Wall Can (Compatible with Com-Pak, Com-Pak Max, Com-Pak Bath, Energy Plus and Apex72 Electric Wall Heaters) - CC |
Color | Silver |
Standards | cULus |
Application | Residential, Commercial |
Description
Com-Pak Wall Can, For Use With Grainger Item Number 31LK41, 31LK42, 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82, 34VE83, 34VE84, 34VE85, 34VE86, 34VE87, 34VE88, 34VE89, 34VE90, 34VE91, 34VE92, 34VE93, 34VE94, For Use With Mfr. Model Number C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, Fits Brand Cadet ComPak Series
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, Liquid Line (619)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 24"x24"x18", 8P (219-108-118)
- CADET Register Heater, 700/900/1600W, 240V (RM162)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- CADET ComPack SP Built - In Stat Kit, 22 Amp, Wht (CTT1W)
- CADET ComPack Heater, 500W, 240V (CS052)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- BELIMO Shaftadaptorextension5"Long Lf (ZG-LMSA-1/2-5)
- Cadet Furnace and Heater Parts