Shop All Furnace and Heater Parts
Cadet
Com-Pak Grill, Almond
Mfr # CGA
Zoro # G8964654
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 12.25
- Width 9
- Includes Cadet Grille (with Parts) for Com-Pak Electric Wall Heater, Almond - CGA
- Fits Brand Cadet ComPak (CS Model) Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CGA
- Zoro # G8964654
- UPC # 027418670755
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 12.25 |
Width | 9 |
Depth | 1.25 |
Details
Item | Com-Pak Grill, Almond |
Material | Metal |
Includes | Cadet Grille (with Parts) for Com-Pak Electric Wall Heater, Almond - CGA |
Fits Brand | Cadet ComPak (CS Model) Series |
For Use With Mfr. Model Number | C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, CSC101TW, CSC102TW, CSC151TW, CSC152TW, CSC202TW |
Application | Residential, Commercial |
Standards | cULus |
Color | Almond |
Description
Com-Pak Grill, Almond, For Use With Grainger Item Number 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82, 34VE83, 34VE84, 34VE85, 34VE86, 34VE87, 34VE88, 34VE89, 34VE90, 34VE91, 34VE92, 34VE93, 34VE94, For Use With Mfr. Model Number C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, CSC101TW, CSC102TW, CSC151TW, CSC152TW, CSC202TW
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- GOODMAN B1086775S Fan Blade 21.5"Dia (B1086775S)
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CADET Compak SP Built-In Stat Kit, 22 amp, Alm (CTT1A)
- CADET Register Heater, 700/900/1600W, 240V (RM162)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- CADET ComPack Heater, 2000W, 240V (CS202)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- SPIROTHERM Vjr-100 1" Ips Rovent (VJR-100)
- Cadet Furnace and Heater Parts