Shop All Evaporative Cooler Pads and Accessories
Cadet
CCSMA Surface Mount Wall Can, Almond
Mfr # CCSMA
Zoro # G4363707
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Residential, Commercial
- Pad Material Metal
- For Use With Mfr. Model Number CEC163TW, CSC101TW, CSC102TW, CSC152TW, CSC202TW
- Fits Brand Cadet
- Includes Cadet Surface Mount Wall Can for Com-Pak Electric Wall Heater, Almond - CCSMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CCSMA
- Zoro # G4363707
- UPC # 027418691125
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Details
Environmental Applications | Residential, Commercial |
Pad Material | Metal |
For Use With Mfr. Model Number | CEC163TW, CSC101TW, CSC102TW, CSC152TW, CSC202TW |
Fits Brand | Cadet |
Includes | Cadet Surface Mount Wall Can for Com-Pak Electric Wall Heater, Almond - CCSMA |
Item | CCSMA Surface Mount Wall Can Almond |
Standards | cULus |
Color | Almond |
Description
CCSMA Surface Mount Wall Can Almond, For Use With Grainger Item Number 31LK42, 31LK51, 31LK52, 31LK53, 31LK54, For Use With Mfr. Model Number CEC163TW, CSC101TW, CSC102TW, CSC152TW, CSC202TW, Fits Brand Cadet, Includes Grounding Screw, Instructions Manual, Mounting Screw
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- IMPERIAL MFG Register Sidewall Wht 10X4In (RG0289)
- PECO Trane Compatible Zone Sensors (SP155-065)
- CADET CCSMW Surface Mount Wall Can, White (CCSMW)
- PORTACOOL Evaporative Media Set (PACHT240K)
- ZORO SELECT Evaporative Cooling Pad, 48x12x44-1/2 in. (4KCA1)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- B & K Evap Cool Pump 120V Phnx (PDP12-1)
- HESSAIRE Cooler Cover for MC92V Mobile Cooler (CVR6091)
- HONEYWELL Honeywell Indoor/Outdoor Portable Evaporative Air Cooler, 100 Pint (CO48PM)
- Cadet Evaporative Cooler Pads and Accessories