Shop All Electric Baseboard Heater Accessories
This Product is Discontinued
Cadet
Accessory Transfer Switch, White, 240VAC (Discontinued)
Mfr # LTF240W
Zoro # G1875872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Heater Voltage 240VAC
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # LTF240W
- Zoro # G1875872
- UPC # 027418149633
- Country of Origin United States
- Category Electric Baseboard Heater Accessories
Details
Heater Voltage | 240VAC |
Item | Accessory Transfer Switch,240V,Wht |
Finish | White |
Description
Accessory Transfer Switch,240V,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.