Shop All Electric Baseboard Heaters
Cadet
72" Electric Baseboard Heater, White, 1125/1500W, 208/240V
Mfr # 6F1500W
Zoro # G8499224
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500/1125W
- BtuH Output 5120/3840
- Heater Voltage 240/208V
- Length 72"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # 6F1500W
- Zoro # G8499224
- UPC # 027418099563
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 72" |
Depth | 2.5 |
Height | 7 |
Overall Length | 72 in |
Overall Height | 6 3/4 in |
Overall Dimensions - L x H x D | 72 in x 6 3/4 in x 2 1/2 in |
Overall Depth | 2 1/2 in |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 72 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 1125W/1500W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2132-0400-2225)
- HEIL QUAKER /ICP 1012284 Coupling Air Intake Sk (1012284)
- MAMAC Transducer (PR-275-R2-MA)
- LIEBERT Actuator, On/Off, MM2 (156033P2S)
- CADET Heater Baseb 1000W 4' Wh (09954)
- CADET 36" Electric Baseboard Heater, White, 563/750W, 208/240V (3F750W)
- CADET 30" Electric Baseboard Heater, White, 375/500W, 208/240V (2F500W)
- CADET BASEBOARD HEATER 30"" (05530)
- CADET Electric Baseboard Heater, 30 in, 500W, 120V, White (2F500-1W)
- CADET Heater Baseb 1500W 6' Wh (09956)
- DAYTON 60" Electric Baseboard Heater, White, 940/1250W, 208/240V (3UG85)
- Cadet Electric Baseboard Heaters