Shop All Electric Baseboard Heaters
Cadet
30" Electric Baseboard Heater, White, 375/500W, 208/240V
Mfr # 2F500W
Zoro # G8499197
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500/375W
- BtuH Output 1710/1280
- Heater Voltage 240/208V
- Length 30"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # 2F500W
- Zoro # G8499197
- UPC # 027418099501
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 30" |
Depth | 2.5 |
Height | 7 |
Overall Dimensions - L x H x D | 30 in x 6 3/4 in x 2 1/2 in |
Overall Depth | 2 1/2 in |
Overall Length | 30 in |
Overall Height | 6 3/4 in |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 30 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 375W/500W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- BRADFORD WHITE 265-51046-00 Osp-Kit T-Stat (265-51046-)
- CADET Heater Baseb 1000W 4' Wh (09954)
- CADET Heater Baseb 1500W 6' Wh (09956)
- CADET BASEBOARD HEATER 48"" (05534)
- CADET 48" White Electric Baseboard Heater, 750/1000W, 208/240V (4F1000W)
- CADET Heater Baseb 1250W 5' Wh (09955)
- CADET Cadet 05536 72 x 6 in. 120V 1500W Baseboard Hardwire Electric Zone Heater - White (760472)
- KING ELECTRIC K Baseboard Heater 5' 208V 1250W White (5K2012BW)
- Cadet Electric Heaters & Accessories