Shop All Electric Baseboard Heaters
Cadet
24" Electric Baseboard Heater, White, 262/350W, 208/240V
Mfr # 2F350W
Zoro # G8738651
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350/262W
- BtuH Output 1195/895
- Heater Voltage 240/208V
- Length 24"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # 2F350W
- Zoro # G8738651
- UPC # 027418099495
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 24" |
Depth | 2.5 |
Height | 7 |
Overall Height | 6 3/4 in |
Overall Length | 24 in |
Overall Depth | 2 1/2 in |
Overall Dimensions - L x H x D | 24 in x 6 3/4 in x 2 1/2 in |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 24 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 262W/350W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Rod, 29" (02-10308-0007)
- EATON CUTLER-HAMMER Contact Block, 1 Nc Contact (E22B1)
- SUPCO Thermostat, Limit & Plenum, Range 190-150F (SHL503)
- NAVAC Smart Vacuum Pump, 8 CFM, DC, Digital Control, w/ Micron Gauge (NRP8Di)
- CADET Heater Baseb 1500W 6' Wh (09956)
- CADET 48" Electric Baseboard Heater, White, 1000W, 120V (4F1000-1W)
- CADET 72" Electric Baseboard Heater, White, 1500W, 120V (6F1500-1W)
- CADET Heater Baseb 1250W 5' Wh (09955)
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- CADET Cadet 507030 4 Ft. Baseboard Heater 1000W White 9954 (507030)
- BUSS GENERAL PARTNER CO LTD Baseboarders® Basic Series 5 ft Steel Easy Slip-on Baseboard Heater Cover, White (BC001-60-WHT)
- Cadet Electric Baseboard Heaters