Shop All Pipe & Tube Clamps
Nvent Caddy
Riser Clamp, 2 In, 255 lb Max Load
Mfr # 5110200CP
Zoro # G1325807
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 255 lb
- Width (In.) 1 1/4 in
- Length (In.) 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 5110200CP
- Zoro # G1325807
- UPC # 00782856369684
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Width (In.) | 1 1/4 in |
Length (In.) | 10 3/8 in |
Width | 1-1/4" |
For Copper Tube Size | 2 in |
Overall Width | 1 1/4 in |
Overall Length | 1.5 in |
Overall Height | 1.25 in |
For Maximum Outside Diameter | 2 1/8 in |
Bolt Diameter | 3/8 in |
Bolt Length | 1 1/2 in |
Mounting Hole Diameter | 0.438 in |
Details
Material | Copper-Plated Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 255 lb |
Description/Special Features | For Suspending Vertical Steel Type K Or L Copper Tubing Risers |
Includes | Bolt And Serrated Washer Nut |
Metal Detectable | Yes |
Standards | MSS SP-58, Type 8, WW-H-171, Type 8 |
Clamp Material | Steel |
Clamp Material Finish | Copper-Plated |
For Use On | Tube |
Load Capacity | 150 lb |
Series | 511 |
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 1 1/2 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 1/8 in, Load Capacity 150 lb, Mounting Hole Diameter 0.438 in, Overall Height 1.25 in, Overall Length 1.5 in, Overall Width 1 1/4 in, For Use On Tube, Standards MSS SP-58, Type 8, WW-H-171, Type 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1/2 In (1PPE2)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Tee (U712 3/4)
- APOLLO PEX 3/4 in. x 1/2 in. x 1/2 in. Brass PEX Barb Tee (APXT341212)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- NVENT CADDY Strut Cushion Clamp, 1-1/2 in. Pipe (CCC0187)
- NVENT CADDY Copper Tubing Strut Clamp, Size 2 1/2 In (COPC0250CP)
- NVENT CADDY Pipe Clamp, Polycarbonate, 1 1/16"H (389018)
- NVENT CADDY Riser Clamp (EZR0100)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100EG)
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- Nvent Caddy Plumbing Accessories