Shop All Fluorescent Lighting Accessories
Nvent Caddy
Hanging Kit, F/Fluorescent Fixtures
Mfr # LFC
Zoro # G1495907
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Nominal Length 4 in
- Description/Special Features Side Mount, Supported From S-Hooks and Jack Chain, Load Limit 50 Lbs., Fits most fluorescent light Fixtures, Reduces the need to modify Jack Chain for Fixture installation, Steel Material, Side Mount Orientation
- Sub-Category Fixture Hanging and Mounting
- For Use With Industrial Fluorescent Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # LFC
- Zoro # G1495907
- UPC # 782856686002
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Nominal Length | 4 in |
Length | 4" |
Overall Length | 4 in |
Details
Finish | Unfinished |
Description/Special Features | Side Mount, Supported From S-Hooks and Jack Chain, Load Limit 50 Lbs., Fits most fluorescent light Fixtures, Reduces the need to modify Jack Chain for Fixture installation, Steel Material, Side Mount Orientation |
Sub-Category | Fixture Hanging and Mounting |
Item | Hanging Kit |
For Use With | Industrial Fluorescent Fixtures |
Product Type | Hanger |
Type | Fixture |
Description
Hanging Kit, For Use With Industrial Fluorescent Fixtures, Overall Length 4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- ILC Replacement for Philips 34003-4 LED Replacement replacement light bulb lamp (34003-4 LED REPLACEMENT PHILIPS)
- NVENT CADDY Hanging Box Kit, F/1-1/2In Elec Box, PK10 (512)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G16)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC90)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling (515)
- NVENT CADDY Clip, F/Standard or Tall T-Grid Ceiling (515A)
- HALO Regent 20 W Fluorescent Starter (FS-2)
- Nvent Caddy Fluorescent Lighting Accessories