Shop All Electrical Box Hardware
Nvent Caddy
Mounting Strap, NOVAL Accessory, Steel
Mfr # TEBS1624
Zoro # G3680117
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 647.7 mm
- Width 39.1 mm
- Raised Height 4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # TEBS1624
- Zoro # G3680117
- UPC # 00782856638360
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 647.7 mm |
Width | 39.1 mm |
Raised Height | 4 in |
Details
Item | Mounting Strap |
Material | Steel |
Color | Silver |
Function | Provides A Quick And Easy Method For Securing Cable Supports And Boxes |
Standards | UL |
For Use With | Electrical Boxes and Cable Supports |
Characteristics | Can Be Used With Stud Spacing Up To 25" And Features A Marked Centerline For 16" And 24" Spacing. It Can Be Paired With The TEB23 Box Mount And The CER4 Cable Support For A Secure And Code-Compliant Installation. |
Sub-Category | Mounting Accessories |
Finish | Pregalvanized |
Description
Mounting Strap, Mounting Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Cable Supports, Provides A Quick And Easy Method For Securing Cable Supports And Boxes Function, Can Be Used With Stud Spacing Up To 25 in And Features A Marked Centerline For 16 in And 24 in Spacing. It Can Be Paired With The TEB23 Box Mount And The CER4 Cable Support For A Secure And Code-Compliant Installation., Raised Height 4 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A, Depth: 2.22 in (8910DP31V09)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PM)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- NVENT CADDY Box Bracket, NOVAL Accessory, Steel (TEB23)
- NVENT CADDY Wiring Device Retainer, Steel, - (RLC)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MP2S)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB16)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- Nvent Caddy Electrical Box Hardware