Shop All Floor Scrubbers
Caddy Clean
Water Tank with Pump
Mfr # K.1.P.97.005.2
Zoro # G4657877
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ST100220
- Type Accessory Or Replacement
- Color White
- Product Type Water Tank with Pump
- Compatible with Manufacturer Part Number ST100220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caddy Clean
- MFR # K.1.P.97.005.2
- Zoro # G4657877
- UPC # 811827023352
- Country of Origin China
- Category Floor Scrubbers
Details
Item | Water Tank with Pump |
For Use With | Mfr. No. ST100220 |
Type | Accessory Or Replacement |
Color | White |
Product Type | Water Tank with Pump |
Compatible with Manufacturer Part Number | ST100220 |
Description
Water Tank with Pump, Product Type Water Tank with Pump, Color White, Compatible with Manufacturer Part Number ST100220, For Use With Mfr. No. ST100220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Fantastik MAX Max Oven And Grill Cleaner, 20 Oz. Aerosol Can, 6/Carton (315531CT)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- GUARDAIR Wet/Dry Vacuum Accessory Kit, 22 In Hose (N639)
- ORECK 12 Scrub Brush for Orbiter Floor Machine, Orange (237047)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- BISSELL COMMERCIAL Easy Motion Floor Machine, 175 rpm (BGEM9000)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP D/C, 175/300 RPM (BMT-175/300-Y)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- Caddy Clean Floor Scrubbers