Shop All Floor Scrubbers
This Product is Discontinued
Caddy Clean
Floor Scrubber, Single, 8.26 In, 400 rpm (Discontinued)
Mfr # ST100220
Zoro # G4682176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Machine Size 8 1/4 in
- Power Source DC
- Brush Speed 400 RPM
- Includes Adjustable Scrubber Head, Telescopic Shaft
- Speed Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caddy Clean
- MFR # ST100220
- Zoro # G4682176
- UPC # 793573170347
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Machine Size | 8 1/4 in |
Details
Item | Floor Scrubber |
Power Source | DC |
Brush Speed | 400 RPM |
Includes | Adjustable Scrubber Head, Telescopic Shaft |
Speed | Single |
Voltage | 12V DC |
Description
Floor Scrubber, Power Source DC, Includes Adjustable Scrubber Head, Telescopic Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.