Shop All Floor Scrubbers
Caddy Clean
Battery Charger, Black, Mfr. No. ST100220
Mfr # K.1.97.0037.1
Zoro # G4693166
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ST100220
- Type Replacement
- Material Plastic
- Color Black
- Accessory Type Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caddy Clean
- MFR # K.1.97.0037.1
- Zoro # G4693166
- UPC # 811827023352
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Fits Machine Size | 8 1/4 in |
Diameter | 4 in |
Overall Length | 4 in |
Overall Width | 3 in |
Details
Item | Battery Charger |
For Use With | Mfr. No. ST100220 |
Type | Replacement |
Material | Plastic |
Color | Black |
Accessory Type | Battery Charger |
Product Type | Battery Charger |
Compatible with Manufacturer Part Number | ST100220 |
Description
Battery Charger, Product Type Battery Charger, Material Plastic, Overall Length 4 in, Diameter 4 in, Overall Width 3 in, Color Black, Fits Machine Size 8 1/4 in, Compatible with Manufacturer Part Number ST100220, Compatible with Grainger Part Number 783HU7, Features Not Applicable, For Use With Mfr. No. ST100220, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- FLITZ Thick Microfiber Polishing Cloth 16"x16" (MC 200)
- LIBMAN Tornado 14 in. W Spin Mop with Bucket (1283)
- ALLPOINTS Sanitizer Tablets 150 (181430)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- CAT SCRUBBERS Cat C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (641747)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- Caddy Clean Floor Scrubbers