Shop All Waders
Caddis
Caddis 8014523 Unisex PVC Chest Wader; Green - Size 12
Mfr # 8014523
Zoro # G303729094
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- These Caddis chest waders are Great for working on your pond or dock as well as for fishing or any time you need to wade in chest deep waters
- Unisex PVC Chest Wader
- Color: Green
- Size: Size 12
- Material: PVC
- Gender: Unisex
- Weight: 7.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 2XL (J53122)
- CADDIS Unisex PVC Chest Wader, Green - Size 8 (CA5405)
- CADDIS Caddis 8014519 Unisex PVC Chest Wader; Green - Size 8 (8014519)
- LACROSSE Size 6 Men's Steel Hip Wader, Black (109050)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 12, Gray (15742)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- LACROSSE Size 8 Men's Steel Hip Wader, Black (109050)
- Caddis Foot Protection