Shop All Waders
Caddis
Caddis 8014518 Unisex PVC Chest Wader; Green - Size 9
Mfr # 8014518
Zoro # G403729123
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- These Caddis chest waders are Great for working on your pond or dock as well as for fishing or any time you need to wade in chest deep waters
- Unisex PVC Chest Wader
- Color: Green
- Size: Size 9
- Material: PVC
- Gender: Unisex
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Classic Disposable Corded Earplugs, Cylinder Shape, Yellow/Blue, 29 dB NRR, 200 Pairs/Box (11001)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- BOX PACKAGING Global Industrial Consecutively Repair Tag Pre Wired#5, 4-3/4inL x 2-3/8inW, Red, 1000/Pk (G26201W)
- CADDIS Caddis 8014519 Unisex PVC Chest Wader; Green - Size 8 (8014519)
- CADDIS Unisex PVC Chest Wader, Green - Size 8 (CA5405)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- LACROSSE ZXT Insulator III Chest Black, 10, PR (191200-10)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- Caddis Foot Protection