Shop All Waders
Caddis
Caddis 8014514 Unisex PVC Chest Wader; Green - Size 10
Mfr # 8014514
Zoro # G003729011
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- This Chest Wader constructed with 100% waterproof, reinforced hard-toe caps with steel shank for added protection
- PVC bag with button closure and full color insert
- Color: Green
- Size: Size 10
- Material: PVC
- Gender: Unisex
- Weight: 6.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PRO Concrete D-ring Anchor with Bolt (2190055)
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- MSA SAFETY Emergency Escape Mouth Bit Respirator (455299)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- CADDIS Caddis 8014519 Unisex PVC Chest Wader; Green - Size 8 (8014519)
- CADDIS Unisex PVC Chest Wader, Green - Size 8 (CA5405)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (24009091)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, 2-XL, Brown (12865)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 7 (8606700)
- LACROSSE ZXT Insulator III Chest Black, 15, PR (191200-15)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown (12864)
- Caddis Foot Protection