Shop All Warmers and Chillers
Cadco
Warming Shelves and Trays
Mfr # WTRT-10-HD
Zoro # G812007201
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Weight 13 lb
- Overall Width 24 in
- Plug Type 5-15P
- Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # WTRT-10-HD
- Zoro # G812007201
- UPC # 654796521937
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Width | 24 in |
Overall Height | 9 3/4 in |
Overall Depth | 14 3/8 in |
Details
Item | Warming Shelf and Tray |
Voltage | 120V |
Weight | 13 lb |
Plug Type | 5-15P |
Surface Material | Stainless Steel |
Standards | UL |
Wattage | 300 W |
Features | Countertop, Variable Heat Control with Safety Signal Lights |
Power Source | Electric |
Current | 2.5 A |
Description
Warming Shelf and Tray, Overall Height 9 3/4 in, Overall Width 24 in, Overall Depth 14 3/8 in, Wattage 300 W, Voltage 120V, Current 2.5 A, Features Countertop, Variable Heat Control with Safety Signal Lights, Plug Type 5-15P, Power Source Electric, Standards UL, Surface Material Stainless Steel, Weight 13 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE CAP Baking Release White Cap Aerosol 14 oz., PK6 (79514WCP)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- MASTER-BILT Coil Defrost 3 Door Left Heater (17-01311)
- GOLD LABEL Gold Label Grease Resistant 9" Paper Plate, PK1000 (CP9GOEWH)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- ESBIT Esbit 118172 Esbit Emergency Stove with Fuel (118172)
- Cadco Warmers and Chillers