Shop All Warmers and Chillers
Cadco
Warming Shelves and Trays
Mfr # WT-5-HD
Zoro # G412007199
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Overall Height 2 3/4 in
- Overall Width 20 1/4 in
- Plug Type 5-15P
- Overall Depth 14 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cadco
- MFR # WT-5-HD
- Zoro # G412007199
- UPC # 654796967001
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 20 1/4 in |
Overall Depth | 14 3/8 in |
Details
Item | Warming Shelf and Tray |
Voltage | 120V |
Plug Type | 5-15P |
Surface Material | Stainless Steel |
Weight | 10 lb |
Standards | cUL, UL |
Wattage | 300 W |
Features | Countertop, Variable Heat Control with Safety Signal Lights |
Current | 2.5 A |
Power Source | Electric |
Description
Warming Shelf and Tray, Overall Height 2 3/4 in, Overall Width 20 1/4 in, Overall Depth 14 3/8 in, Wattage 300 W, Voltage 120V, Current 2.5 A, Features Countertop, Variable Heat Control with Safety Signal Lights, Plug Type 5-15P, Power Source Electric, Standards cUL, UL, Surface Material Stainless Steel, Weight 10 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORMEL HEALTHLABS Hormel Solutions Instant No Bake Egg Custard Mix 32 oz. Bag, PK6 (48167)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- MISC HARDWARE BRUSH CLEANING COILS (83148)
- HATCO Coated Bulb (Pk/12) - 120V (02-30-043-12)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- Cadco Warmers and Chillers