Shop All Warmers and Chillers
Cadco
Warming Shelves and Trays
Mfr # WT-40-HD
Zoro # G612007166
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Overall Width 45 in
- Surface Material Stainless Steel
- Standards cUL, UL
- Plug Type 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # WT-40-HD
- Zoro # G612007166
- UPC # 654796961504
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Width | 45 in |
Overall Height | 2 3/4 in |
Overall Depth | 14 3/8 in |
Details
Item | Warming Shelf and Tray |
Voltage | 120V |
Surface Material | Stainless Steel |
Standards | cUL, UL |
Plug Type | 5-15P |
Weight | 15 lb |
Number of Controls | 2 |
Wattage | 600 W |
Features | Countertop, Variable Heat Control with Safety Signal Lights |
Power Source | Electric |
Current | 5 A |
Description
Warming Shelf and Tray, Overall Height 2 3/4 in, Overall Width 45 in, Overall Depth 14 3/8 in, Wattage 600 W, Voltage 120V, Current 5 A, Features Countertop, Variable Heat Control with Safety Signal Lights, Number of Controls 2, Plug Type 5-15P, Power Source Electric, Standards cUL, UL, Surface Material Stainless Steel, Weight 15 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Washing Machine Drain Hose with Clamp (285664)
- NORLAKE Gasket Ar162 / Ar164 (000832)
- BUNN Ultra 2 Prev Maint Kit For Bunn - Part# Bu34245-0000 (BU34245-0000)
- LOGO BRANDS Florida Panthers 16oz Gameday Pint Glass (813-G16P-1)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CADCO Hot Plate, Single, Hi-Power, Tubular (CSR-3T)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- Cadco Warmers and Chillers