Shop All Warmers and Chillers
This Product is Discontinued
Cadco
Warming Shelf, Countertop, Small, Stainless (Discontinued)
Mfr # WT-5S
Zoro # G8220344
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range 155 Degrees to 205 Degrees F
- Voltage 120 V
- Watts 300 W
- Material Stainless
- Amps 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # WT-5S
- Zoro # G8220344
- UPC # 654796961504
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 15 1/4 in |
Length | 18 3/4 in |
Height | 3 in |
Details
Item | Warming Shelf |
Temp. Range | 155 Degrees to 205 Degrees F |
Voltage | 120 V |
Watts | 300 W |
Material | Stainless |
Amps | 2.5 |
Number of Controls | 1 |
Standards | UL Listed, cUL |
Description
Warming Shelf, Voltage 120 V, Number of Controls 1, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.