Shop All Ovens and Ranges
Cadco
Speed Oven
Mfr # VKII-220
Zoro # G104974976
Free Shipping & Returns
$2,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Material Stainless Steel
- Plug Type 6-20P
- Current 15.3 A
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cadco
- MFR # VKII-220
- Zoro # G104974976
- UPC # 654796543304
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Oven Size | Half Size |
Details
Item | Convection Oven |
Power Source | Electric |
Material | Stainless Steel |
Plug Type | 6-20P |
Current | 15.3 A |
Energy Star Compliant | No |
Number of Baking Chambers | 1 |
Wattage | 3,365 W |
For Use With | VK-SK |
Convection Oven Shelf Type | Pizza Plates |
Minimum Operating Temperature | 175 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Product Type | Convection Oven |
Installation Type | Countertop |
Weight | 73 lb |
Number of Shelves | 1 |
Description
Speed Oven
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper, Plate, Round, 9", White, PK600 (13677)
- ALLIANCE SWITCH START (70108501)
- TURBOCHEF SHIM, STOP, NGC DOOR LATCH (NGC-1305)
- CAFE ESCAPES Hot Cocoa, Dark Chocolate, 0.52 oz., PK24 (6802)
- CADCO Convection Oven (XAFT-03HS-GD)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand -30" X 72" Heavy Duty Griddle Stand w/Undershelf (EQT-163072)
- Cadco Ovens and Ranges