Shop All Warmers and Chillers
This Product is Discontinued
Cadco
Single Hot Plate, 1100 Watts (Discontinued)
Mfr # BRC-S1N
Zoro # G4999522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Watts 1,100 W
- Width (In.) 12 in
- Length (In.) 12 in
- Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # BRC-S1N
- Zoro # G4999522
- UPC # 654796615001
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width (In.) | 12 in |
Length (In.) | 12 in |
Height (In.) | 3 1/2 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Heating Element Diameter | 5 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Single Hot Plate |
Voltage | 120 V |
Watts | 1,100 W |
BtuH | 3,924 BtuH |
Number of Elements | 1 |
Heating Elements | 5-1/2 in dia |
Element Type | Tubular |
Power Source | Electric |
Heating Capacity | 3,924 BtuH |
Wattage | 1,100 W |
Description
Single Hot Plate, Number of Elements 1, Heating Capacity 3,924 BtuH, Element Type Tubular, Overall Height 3 1/2 in, Overall Width 12 in, Overall Depth 12 in, Heating Element Diameter 5 1/2 in, Voltage 120 V, Wattage 1,100 W, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.