Shop All Ovens and Ranges
Cadco
Quarter Size Convection Oven, 120V, 1450 Watts
Mfr # OV-003
Zoro # G7977785
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,450 W
- Voltage 120V AC
- Type Quarter Size
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # OV-003
- Zoro # G7977785
- UPC # 654796532506
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Cooking Chamber Size H x W x D | 9 x 14 1/8 x 11 1/4 |
Overall Width (In.) | 19 in |
Overall Length (In.) | 21 1/2 in |
Max. Pan Size (In.) | 13 x 9-1/2 |
Overall Height (In.) | 15 3/4 in |
Overall Width | 18 7/8 in |
Overall Height | 15 3/4 in |
Overall Depth | 21 1/2 in |
Oven Size | Quarter Size |
Description
Convection Oven, Number of Shelves 3, Oven Size Quarter Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 175 Degrees F, Overall Height 15 3/4 in, Overall Width 18 7/8 in, Overall Depth 21 1/2 in, Wattage 1,450 W, Product Type Convection Oven, Voltage 120V AC, Convection Oven Shelf Type Wire Shelves, Current 12 A, Features No Humidity, R Value Insulation, For Use With 11U487, 11U490, Includes (3) Wire Shelves, Installation Type Countertop, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- ALLPOINTS Infinite Switch 120V (421476)
- MANITOWOC Water Trough (40-0360-9)
- GARLAND Pilot Orifice .010 (1028207)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- CADCO Convection Oven (XAFT-03HS-GD)
- CADCO Speed Oven (VKII-220)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- SUMMIT APPLIANCE DIV. Summit-30"W 220V Electric Cooktop, Black Porcelain Finish (TEL05)
- Cadco Ovens and Ranges