Shop All Bakeware
Cadco
Oven Basket, Half Size
Mfr # COB-H
Zoro # G7925732
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Half Size
- Overall Length 17 7/8 in
- Overall Depth 1 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17 7/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 12 3/4 in |
Sheet Pan Size | One Half |
Details
Item | Oven Basket |
Color | Silver |
Type | Half Size |
Material | Stainless Steel |
Bakeware and Roast Pans Product Group | Wire Grates |
Product Type | Oven Basket |
Perforation | Solid |
Dishwasher Safe | No |
For Use With | Cadco Half Size Convection Ovens |
NSF Certified | No |
Bead Closure | Closed Bead |
Description
Oven Basket, Sheet Pan Size One Half, Material Stainless Steel, NSF Certified No, Product Type Oven Basket, Dishwasher Safe No, Perforation Solid, Color Silver, Overall Length 17 7/8 in, Overall Width 12 3/4 in, Overall Depth 1 1/4 in, Bead Closure Closed Bead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Immersion Blender, 60 Qt (WSB55)
- CMA DISH MACHINES Squeeze Tube Orange 8 Santopre (00435.10)
- HOBART Paint, Touch-Up Bright Silver (00-875841-00006)
- MAXX COLD Gasket Chef Base 72/84 (F0124L010)
- CADCO Cooling Rack for 1/2 Size Sheet Pans (OCR-H)
- RISE BY DASH 1 waffle Green Aluminum Waffle Maker (RMWG001GBEG06)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- TABLECRAFT Loaf Pan, Cast Iron, 10.125x5.25x2.875 (10749)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- Cadco Bakeware