Shop All Warmers and Chillers
Cadco
Hot Plate, Single, Tubular
Mfr # CSR-1T
Zoro # G4858235
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,100 W
- Element Type Tubular
- BtuH 3,753 BtuH
- Number of Elements 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # CSR-1T
- Zoro # G4858235
- UPC # 654796611027
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width (In.) | 14 in |
Height (In.) | 4 1/8 in |
Length (In.) | 12 1/4 in |
Heating Element Diameter | 6 in |
Overall Width | 14 in |
Overall Depth | 12 1/4 in |
Overall Height | 4 1/8 in |
Details
Item | Hot Plate |
Voltage | 120V AC |
Watts | 1,100 W |
Element Type | Tubular |
BtuH | 3,753 BtuH |
Number of Elements | 1 |
Heating Elements | 6 in dia |
Standards | cUL Listed, UL Safety and Sanitary |
Wattage | 1,100 W |
Power Source | Electric |
Heating Capacity | 3,753 BtuH |
Weight | 6 lb |
Description
Hot Plate, Number of Elements 1, Heating Capacity 3,753 BtuH, Element Type Tubular, Overall Height 4 1/8 in, Overall Width 14 in, Overall Depth 12 1/4 in, Heating Element Diameter 6 in, Standards cUL Listed, UL Safety and Sanitary, Voltage 120V AC, Wattage 1,100 W, Power Source Electric, Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLERO 12.5 x 12.5 in. 100 Percent Cotton Kitchen Dish Wash Cloth, Multi-Color (TA2155647)
- GARLAND Ring Grate 9-3/16D, 11-1/8 Longst P (1009901)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- VULCAN HART Nozzle, Humidity, Cavity (00-945615)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- CADCO Hot Plate, Double, 220V (CDR-2TFB)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Food Warmer, Full Size, 120V (FW-1200W)
- Cadco Warmers and Chillers