Shop All Warmers and Chillers
Cadco
Hot Plate, Double, 220V
Mfr # CDR-2TFB
Zoro # G7459121
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Watts 3,000 W
- Element Type Tubular
- Height (In.) 4 1/2 in
- BtuH 10,236 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # CDR-2TFB
- Zoro # G7459121
- UPC # 654796621064
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 13 1/2 in |
Length (In.) | 22 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 13 1/2 in |
Heating Element Diameter | 8 in |
Overall Depth | 22 3/4 in |
Details
Item | Hot Plate |
Voltage | 220V AC |
Watts | 3,000 W |
Element Type | Tubular |
BtuH | 10,236 BtuH |
Heating Elements | 8 in dia |
Number of Elements | 2 |
Standards | cUL Listed, UL Safety and Sanitary |
Wattage | 3,000 W |
Heating Capacity | 10,236 BtuH |
Power Source | Electric |
Weight | 10 lb |
Description
Hot Plate, Number of Elements 2, Heating Capacity 10,236 BtuH, Element Type Tubular, Overall Height 4 1/2 in, Overall Width 13 1/2 in, Overall Depth 22 3/4 in, Heating Element Diameter 8 in, Standards cUL Listed, UL Safety and Sanitary, Voltage 220V AC, Wattage 3,000 W, Power Source Electric, Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Beverage Dispenser, 18" W, Brown (BMX5BN)
- JOHNSON CONTROLS Flame Sensor (Y75AA4)
- PITCO Wr/G, Scrn Donut 24X34 W /Hdls (P6072341)
- FLEXIPAN Origine Cylindres (FP-04897)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- Cadco Warmers and Chillers