Shop All Ovens and Ranges
Cadco
Half Size Convection Oven, 120V, 1450 Watts
Mfr # OV-013
Zoro # G6075002
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Half Size
- Voltage 120V AC
- Watts 1,450 W
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # OV-013
- Zoro # G6075002
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Overall Length (In.) | 23 3/4 in |
Overall Width (In.) | 23 5/8 in |
Max. Pan Size (In.) | 18 x 13 |
Overall Height (In.) | 15 3/4 in |
Cooking Chamber Size H x W x D | 9 x 18 3/4 x 13 3/4 |
Overall Width | 23 5/8 in |
Overall Height | 15 3/4 in |
Overall Depth | 23 3/4 in |
Oven Size | Half Size |
Description
Convection Oven, Number of Shelves 3, Oven Size Half Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 175 Degrees F, Overall Height 15 3/4 in, Overall Width 23 5/8 in, Overall Depth 23 3/4 in, Wattage 1,450 W, Product Type Convection Oven, Voltage 120V AC, Convection Oven Shelf Type Wire Shelves, Current 12 A, Features No Humidity, R Value Insulation, For Use With 11U488, 11U491, Includes (3) Wire Shelves, Installation Type Countertop, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Dutch Oven 5Qt Cast Iron (L8DOL3)
- HATCO Kit, Element, Grm-18,450W, 120V, .260 (R02.08.589.00)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- ALLIANCE SCREW SS#8X1/2 TORX PLASTITE (800548)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO Speed Oven (VKII-220)
- CADCO Convection Oven (XAFT-03HS-GD)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 60in Gas Radiant Charbroiler and 24in Griddle. 260000 BTU (3518R60T24NL)
- Cadco Ovens and Ranges