Shop All Concession Equipment
Cadco
Griddle, Electric, Countertop
Mfr # CG-10
Zoro # G7628354
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 1,500 W
- Voltage 120
- Overall Width (In.) 24 1/2 in
- Heat Setting 175 to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # CG-10
- Zoro # G7628354
- UPC # 654796630202
- Country of Origin United States
- Category Concession Equipment
Dimensions
Overall Width (In.) | 24 1/2 in |
Overall Height (In.) | 9 1/4 in |
Overall Length (In.) | 17 3/4 in |
Cooking Surface Depth | 12 in |
Cooking Surface Width | 21 in |
Overall Depth | 17 3/4 in |
Overall Height | 9 1/4 in |
Overall Width | 24 1/2 in |
Description
Griddle, Power Source Electric, Cooking Surface Depth 12 in, Cooking Surface Width 21 in, Overall Height 9 1/4 in, Overall Width 24 1/2 in, Overall Depth 17 3/4 in, Material Stainless Steel, Control Type Thermostatic, Voltage 120V AC, Wattage 1,500 W, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Current 12.5 A, Plug Type 5-15, Weight 19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Trash Compactor Drive Gear Kit (882699)
- IMPERIAL Blower Wheel (1166)
- HOBART Cooler Control (00-267275)
- MELITTA 12 Cups Coffee Filter (62994)
- CADCO Griddle, Electric, Portable (PCG-10C)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- CRESTWARE Ticket Rail, 36" (TR36)
- GREAT NORTHERN POPCORN 6111 Great Northern Popcorn Black Foundation Top Popcorn Popper Machine, 4 Ounce (408514GZT)
- SAN JAMAR Trim Ring Small For - Part# X22Tr (X22TR)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Stainless-Steel Pot Insert (SK-SS-3G)
- Cadco Concession Equipment