Shop All Ovens and Ranges
Cadco
Convection Oven
Mfr # XAFT-04HS-LD
Zoro # G204975033
product price: $2,144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,144.99
Free 30-Day Returns
Key Features
- Power Source Electric
- Material Stainless Steel
- Plug Type 6-20P
- Number of Shelves 4
- Convection Oven Shelf Type Wire Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # XAFT-04HS-LD
- Zoro # G204975033
- UPC # 654796551316
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Oven Size | Half Size |
Details
Item | Convection Oven |
Power Source | Electric |
Material | Stainless Steel |
Plug Type | 6-20P |
Number of Shelves | 4 |
Convection Oven Shelf Type | Wire Shelves |
Installation Type | Countertop |
Current | 16 A |
Maximum Operating Temperature | 500 Degrees F |
Product Type | Convection Oven |
For Use With | XWKQT-00HS-E Stacking Kit |
Minimum Operating Temperature | 175 Degrees F |
Energy Star Compliant | Yes |
Number of Baking Chambers | 4 |
Wattage | 3,800 W |
Weight | 93 lb |
Description
Convection Oven
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 16 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC16-PP)
- MANITOWOC ICE Fan Motor 115V 60 Hz (040005587)
- AMGOOD 30x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3036-2SH)
- APW Element- 120V 832W (93300017)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO Speed Oven (VKII-220)
- CADCO Convection Oven (XAFT-03HS-GD)
- COOKING PERFORMANCE GROUP GM-CPG-15-NL 15in Gas Countertop Griddle with Manual Controls - 30000 BTU (351GMCPG15NL)
- Cadco Ovens and Ranges