Shop All Ovens and Ranges
Cadco
Convection Oven
Mfr # XAFT-04FS-TD
Zoro # G104975027
product price: $3,936.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,936.99
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 208 to 240V AC
- Material Stainless Steel
- Overall Depth 35 1/2 in
- Overall Width 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # XAFT-04FS-TD
- Zoro # G104975027
- UPC # 654796551422
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Overall Depth | 35 1/2 in |
Overall Width | 31 1/2 in |
Overall Height | 19 5/8 in |
Oven Size | Full Size |
Details
Item | Convection Oven |
Power Source | Electric |
Voltage | 208 to 240V AC |
Material | Stainless Steel |
Plug Type | 6-20P |
Phase | Single |
Features | 2 Fan Speed, (3) Baking Steps, Can Run Optional Proofer, Freight Class 200, Electro Valve for Direct Plumbed Water Connection, Light Flashes, Unit Beeps at End of Cooking Cycle, Up to 99 Programs with Graphic Control Panel, Wi-Fi |
Includes | Electro Valve, Shelves |
Number of Shelves | 4 |
Current | 32 A |
Energy Star Compliant | Yes |
Product Type | Convection Oven |
Wattage | 7,600 W |
Installation Type | Countertop |
For Use With | XWKQT-00HS-E Stacking Kit |
Number of Baking Chambers | 4 |
Minimum Operating Temperature | 175 Degrees F |
Weight | 140 lb |
Convection Oven Shelf Type | Wire Shelves |
Maximum Operating Temperature | 500 Degrees F |
Description
Convection Oven
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE THERMOSTAT LIM 350F BLUE (M410220)
- DEXTER RUSSELL Clam Knife 3 In (10010)
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02-04-703)
- IMPERIAL COOKING EQUIPMENT Safety Valve/Thermostat (36014)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- CADCO Convection Oven (XAFT-03HS-GD)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Speed Oven (VKII-220)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- PREMIUM LEVELLA Deluxe Double Electric Burner (PEB235)
- Cadco Ovens and Ranges