Shop All Ovens and Ranges
Cadco
Convection Oven
Mfr # XAFT-03HS-GD
Zoro # G304975049
product price: $1,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material Stainless Steel
- Overall Width 23 5/8 in
- Includes Shelves
- Features (3) Baking Steps, Cannot Run Proofer, Fan Speed, Light Flashes, No Water Pump, Unit Beeps at End of Cooking Cycle, Up to 99 Programs and 12 "Quick Access" Programs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # XAFT-03HS-GD
- Zoro # G304975049
- UPC # 654796551200
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Overall Width | 23 5/8 in |
Overall Height | 16 5/8 in |
Overall Depth | 29 in |
Oven Size | Half Size |
Details
Item | Convection Oven |
Voltage | 120V AC |
Material | Stainless Steel |
Includes | Shelves |
Features | (3) Baking Steps, Cannot Run Proofer, Fan Speed, Light Flashes, No Water Pump, Unit Beeps at End of Cooking Cycle, Up to 99 Programs and 12 "Quick Access" Programs |
Plug Type | 5-15P |
Phase | Single |
Convection Oven Shelf Type | Wire Shelves |
Number of Baking Chambers | 3 |
Installation Type | Countertop |
Maximum Operating Temperature | 500 Degrees F |
Wattage | 1,440 W |
For Use With | XWKQT-00HS-E Stacking Kit |
Current | 12 A |
Weight | 85 lb |
Number of Shelves | 3 |
Product Type | Convection Oven |
Energy Star Compliant | Yes |
Minimum Operating Temperature | 175 Degrees F |
Description
Convection Oven
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Scoop - 82 Oz, White (3302593)
- DOUGHPRO PROLUXE Spring Torsion Right Stainless (1101023154R)
- MAXWELL HOUSE Maxwell House Coffee Ultra Ground Coffee .4 oz., PK100 (10043000390594)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (58968)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Speed Oven (VKII-220)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- Cadco Ovens and Ranges