Shop All Buffet Service
Cadco
Buffet Server, w/ Rolltop Lids, 2 Pans
Mfr # WTBS-2RT
Zoro # G8304852
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double
- Color Silver
- Material Stainless Steel
- Watts 300
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # WTBS-2RT
- Zoro # G8304852
- UPC # 654796966226
- Country of Origin United States
- Category Buffet Service
Dimensions
Overall Height | 13 1/4 in |
Overall Length | 26 in |
Overall Depth | 15 1/4 in |
Details
Item | Buffet Server |
Type | Double |
Color | Silver |
Material | Stainless Steel |
Watts | 300 |
Voltage | 120 V |
Phase | 1 |
Number of Compartments/Wells | 1 |
Lid Material | Copolymer |
Wattage | 300 W |
Base Material | Stainless Steel |
Current | 2.5 A |
NSF Certified | No |
Description
Buffet Server, Overall Length 26 in, Overall Height 13 1/4 in, Base Material Stainless Steel, Current 2.5 A, Lid Material Copolymer, Number of Compartments/Wells 1, Overall Depth 15 1/4 in, Overall Diameter Not Applicable, Wattage 300 W, Color Silver, Includes (2) Half Size Steam Pans, Pan Holder, Rolltop Lid, Product Type Buffet Server, NSF Certified No, Voltage 120V AC, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Refrigeration Door Gasket, 21.5"x31" (30223D0200)
- MANITOWOC Fan Blade (2416173)
- DIXIE Hot Cups, Paper, 10oz, Coffee Dreams Design, PK500 (5310DX)
- PERFECT TOUCH Perfectouch 16 oz. Insulated Paper Hot Cup Coffee Dreams, PK1000 (5356CD)
- CADCO Buffet Server, w/ Warming Cabinet, 3 Pans (CMLB-CSLP)
- CADCO Buffet Server, w/ Rolltop Lids, 3 Pans (WTBS-3RT)
- CADCO Clear Rolltop Lid fits over (3) third size or (2) half size 2-1/2" deep steam pans (C-DPF2-HD)
- CADCO Half Size False Bottom for Steam Pan, Stainless Steel (CDT-2)
- CADCO Sixth Size False Bottom for Steam Pan, Stainless Steel (CDT-6)
- CADCO Buffet Server, w/ Rolltop Lids, 4 Pans (WTBS-4RT)
- TABLECRAFT Bowl, Square, White, 15.75"x6" (MB166)
- Cadco Buffet Service