Shop All Ovens and Ranges
Cadco
BAKERLUX Half Size Oven
Mfr # XAFT-04HS-TR
Zoro # G812007133
product price: $3,895.99
/ea
Free Shipping & Returns
$3,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 208 to 240V
- Material Stainless Steel
- Overall Height 19 7/8 in
- Overall Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # XAFT-04HS-TR
- Zoro # G812007133
- UPC # 654796520169
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Overall Height | 19 7/8 in |
Overall Width | 23 5/8 in |
Overall Depth | 29 in |
Oven Size | Half Size |
Details
Item | Convection Oven |
Power Source | Electric |
Voltage | 208 to 240V |
Material | Stainless Steel |
Features | (2) Fan Speeds, Can Run Optional Proofer, Auto Lock at Start of Cooking Cycle, Auto Open at End of Cooking Cycle, Indicator Light and Beeper, Wi-Fi |
Includes | Electro Valve, Shelves |
Phase | Single |
Plug Type | 6-20P |
Number of Shelves | 4 |
Installation Type | Countertop |
Wattage | 3,800 W |
Energy Star Compliant | Yes |
Convection Oven Shelf Type | Wire Shelves |
Minimum Operating Temperature | 120 Degrees F |
Product Type | Convection Oven |
Current | 16 A |
Number of Baking Chambers | 9 |
Weight | 93 lb |
Description
Convection Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Height 19 7/8 in, Overall Width 23 5/8 in, Overall Depth 29 in, Wattage 3,800 W, Product Type Convection Oven, Voltage 208 to 240V, Number of Baking Chambers 9, Convection Oven Shelf Type Wire Shelves, Current 16 A, Energy Star Compliant Yes, Includes Electro Valve, Shelves, Installation Type Countertop, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 208V 1400W (R02-08-114D-00)
- HOBART Thermostat Kxt, 3/16 X 12, 24 (713444)
- WHIRLPOOL Door (W10404412)
- BUNN TubeSilicone25Id X 360Lg (11707.1001)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO Convection Oven (XAFT-03HS-GD)
- NUTRICHEF Rotisserie Oven (PKRT97)
- Cadco Ovens and Ranges