Shop All Ovens and Ranges
Cadco
13 x 19-1/2 x 15-1/2" Half Size Convection Oven, 220V, Stainless Steel
Mfr # XAF-133
Zoro # G8110182
original price:
$1,694.00
8% off
new price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Half Size
- Watts 2,700 W
- Voltage 208 to 240V AC
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # XAF-133
- Zoro # G8110182
- UPC # 654796521333
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Cooking Chamber Size H x W x D | 13 x 19 1/2 x 15 1/2 |
Overall Length (In.) | 28 1/8 in |
Overall Width (In.) | 23 5/8 in |
Overall Height (In.) | 20 in |
Max. Pan Size (In.) | 18 x 13 |
Overall Height | 20 in |
Overall Width | 23 5/8 in |
Overall Depth | 28 1/8 in |
Oven Size | Half Size |
Description
Convection Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 175 Degrees F, Overall Height 20 in, Overall Width 23 5/8 in, Overall Depth 28 1/8 in, Wattage 2,700 W, Product Type Convection Oven, Voltage 208 to 240V AC, Convection Oven Shelf Type Wire Shelves, Current 20 A, Features No Humidity, R Value Insulation, For Use With 11U488, 11U491, Includes El080 Auxiliary Water Pump, Shelves, Installation Type Countertop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- WHIRLPOOL Oil Gear Case (350572)
- SOUTHERN PRIDE Mini Chef Cook Hold Control G (431020)
- DART Portion/Medicine Cups, 3.25 oz., PK2500 (325PC)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Speed Oven (VKII-220)
- PHOENIX DryRod Bench Oven, Type 15B - 120/240V, 150 lb 70 kg Capacity w/Installed Thermometer, 300°F 150°C (1205531)
- Cadco Ovens and Ranges