Shop All Ovens and Ranges
Cadco
11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel
Mfr # OV-023
Zoro # G8323016
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V AC
- Watts 2,700 W
- Type Half Size
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # OV-023
- Zoro # G8323016
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Max. Pan Size (In.) | 18 x 13 |
Overall Height (In.) | 19 in |
Cooking Chamber Size H x W x D | 11 3/4 x 18 3/4 x 13 3/4 |
Overall Width (In.) | 23 5/8 in |
Overall Length (In.) | 23 3/4 in |
Overall Height | 18 5/8 in |
Overall Depth | 23 3/4 in |
Overall Width | 23 5/8 in |
Oven Size | Half Size |
Description
Convection Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 175 Degrees F, Overall Height 18 5/8 in, Overall Width 23 5/8 in, Overall Depth 23 3/4 in, Wattage 2,700 W, Product Type Convection Oven, Voltage 208 to 240V AC, Convection Oven Shelf Type Wire Shelves, Current 11.25 A, Features No Humidity, R Value Insulation, For Use With 11U488, 11U491, Includes (4) Wire Shelves, Installation Type Countertop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Mixed Nuts (GEN001670)
- SENSATIONS Wooden Toothpicks, 2.5", 2400PK (338385)
- UNCOMMON THREADS Epic Beanie Sunflower (0163-5200)
- INSTANT BRANDS Vortex Black 6 qt Programmable Air Fryer (140-3088-01)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO Convection Oven (XAFT-03HS-GD)
- CADCO Speed Oven (VKII-220)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- Cadco Ovens and Ranges