Shop All Ovens and Ranges
Cadco
10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel
Mfr # XAF-183
Zoro # G8202512
original price:
$2,541.00
9% off
new price: $2,309.99
/ea
Free Shipping & Returns
$2,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220
- Watts 4,600 W
- Type Full Size
- Power Source Electric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadco
- MFR # XAF-183
- Zoro # G8202512
- UPC # 654796521838
- Country of Origin Italy
- Category Ovens and Ranges
Dimensions
Max. Pan Size (In.) | 18 x 26 |
Overall Width (In.) | 31 1/2 in |
Overall Height (In.) | 20 in |
Overall Length (In.) | 32 in |
Cooking Chamber Size H x W x D | 10 x 27 1/4 x 18 3/4 |
Oven Size | Full Size |
Description
Convection Oven, Number of Shelves 3, Oven Size Full Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 175 Degrees F, Overall Height 19 7/8 in, Overall Width 31 1/2 in, Overall Depth 32 in, Wattage 4,600 W, Product Type Convection Oven, Voltage 208 to 240V AC, Convection Oven Shelf Type Wire Shelves, Current 20 A, Features No Humidity, R Value Insulation, For Use With 11U489, 11U492, Includes Electro Valve for Direct Plumbed Water Connection, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Burner 18-3/4 X 5-3/4 Steel (2F-Y7052)
- BEVERAGE-AIR Start Cap 161-193 Mfd 165V (302-919A)
- ALLIANCE SWITCH AIRFLOW (70267301)
- FRYMASTER Ball Valve 1" (2022)
- CADCO Convection Oven (XAFT-03HS-GD)
- CADCO Speed Oven (VKII-220)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- CADCO Table Range 14" x 11-1/2", 1500W (KR-S2)
- FORNO Lseo Professional 30In. Freestanding Gas Range (FFSGS6275-30)
- Cadco Ovens and Ranges