Shop All Anti-Fatigue Mats
Cactus Mat
2300M-34 Walrus Hide 3' x 4' Black Anti-Fatigue Floor Mat - 3/4in Thick
Mfr # 844230034BK
Zoro # G810805076
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cactus Mat
- MFR # 844230034BK
- Zoro # G810805076
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Maximize your workers' productivity by creating the safest and most comfortable environment possible with the help of this Cactus Mat 2300M-34 Walrus Hide 3' x 4' black anti-fatigue mat! A fantastic addition to work stations cashier stations behind counters and in a wide variety of other commercial and industrial locations this 3/4in thick mat is made of closed cell sponge with a durable anti-slip coating to help prevent slips and falls while also providing employees with an extremely comfortable place to stand during even the longest shifts. The edge of the mat is beveled for optimum safety and the surface is so easy to clean that it's virtually maintenance-free!Overall Dimensions:Length: 4'Width: 3'Thickness: 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- CACTUS MAT 2 ft x 3 ft Black Anti-Fatigue Floor Mat (2200-23)
- CACTUS MAT 1026R-E360 Tredlite 3' Wide Gray Ribbed Vinyl Anti-Fatigue Mat - 5/8'' Thick (8441026R3GRY)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (475.38X2X40UNSBYL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (418S35BK)
- Cactus Mat Anti-Fatigue Mats