Shop All Entrance Mats
Cactus Mat
2200R-C3 Cloud-Runner 3' x 75' Black Grease-Proof Rubber Runner Mat Roll - 3/4in Thick
Mfr # 8442200R3BK
Zoro # G210804976
product price: $5,064.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,064.99
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
- Brand Cactus Mat
- MFR # 8442200R3BK
- Zoro # G210804976
- Country of Origin United States
- Category Entrance Mats
Description
If your employees are going to be on their feet all day make sure it's in a safe comfortable environment with the help of this Cactus Mat 2200R-C3 Cloud-Runner 3' x 75' wide runner mat! The mat's textured surface and tapered safety edge help prevent slips and falls while its 3/4in thick construction provides impressive anti-fatigue comfort. Because the nitrile construction is completely grease-proof this mat is a great choice for your kitchen prep area assembly line and virtually any other commercial or industrial location. It is non-absorbent and lightweight making it extremely simple to clean and maintain.Overall Dimensions:Length: 75'Width: 3'Thickness: 3/4in
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
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- CACTUS MAT VIP Floor Mat Red 58 Extra 39 (3520-R1)
- GENUINE JOE Dual-Rib Hard Surface Floor Mat (GJO02401)
- CALLOWAY MILLS Black, 13.5 W x 17 L (900211317)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 48" W x 72" L (GJO58937)
- CAROLINES TREASURES Halloween Scary Chinese Chongqing Dog Machine Washable Memory Foam Mat (BB2301RUG)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121471729)
- WEATHERTECH Indoor Mat 24" x 39" (IDM1BXB)
- Cactus Mat Floor Mats