Shop All Conductive & Non-Conductive Mats
Cactus Mat
1625-C46 Ridge-Scraper 4' x 6' Heavy-Duty Rubber Safety Mat - 3/8in Thick
Mfr # 844162546BLK
Zoro # G210807380
product price: $343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cactus Mat
- MFR # 844162546BLK
- Zoro # G210807380
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Description
This Cactus Mat Ridge-Scraper 1625-C46 4' x 6' heavy-duty rubber safety mat can be used at waitress stations near food prep areas and even in restrooms to promote safety among your patrons and employees! This mat provides more traction in areas that may traditionally put people at risk for slipping and falling. Made of rubber with a cleated backing this 3/8in thick mat will ensure comfort for your workers as well.Thanks to its heavy-duty design this black mat is safe for use in both indoor and outdoor environments. It features tapered edges on all 4 sides and compared to heavy-duty kitchen mats with holes its attractive surface makes it a great option for areas that your customers see on a daily basis.Overall Dimensions:Length: 6'Width: 4'Thickness: 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 36" Black (CESM-21CB-3036)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X17GY)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- RUBBER-CAL Playground Slide Landing Mat - 36 in x 48 in (04-R277-3648)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 2'x3' Steel Gray (ZC 0023GY)
- Cactus Mat Floor Mats