Shop All Anti-Fatigue Mats
Cactus Mat
1054R-E375 Cushion Diamond-Dekplate 3' x 75' Gray Anti-Fatigue Mat Roll - 9/16in Thick
Mfr # 8441054R3GY
Zoro # G710807385
product price: $5,783.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cactus Mat
- MFR # 8441054R3GY
- Zoro # G710807385
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Help provide your employees with a work station that is both safe and comfortable with this Cactus Mat 1054R-E375 Cushion Diamond-Dekplate 3' x 75' gray anti-fatigue mat! An excellent addition to checkstands assembly lines and service counters this 9/16in thick mat boasts a laminated vinyl top with a deeply embossed diamond pattern that provides extra grip and slip resistance while the sponge base improves employee comfort to reduce fatigue and boost productivity. Each of the sides is also beveled to help prevent tripping hazards. The surface is also chemical resistant so that you can clean the mat with peace of mind.Overall Dimensions:Length: 75'Width: 3'Thickness: 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- LYLE High Noise area Notice, Plastic, 10"x7" (LCU5-0150-NP_10X7)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- CACTUS MAT 2 ft x 3 ft Black Anti-Fatigue Floor Mat (2200-23)
- CACTUS MAT 1026R-E360 Tredlite 3' Wide Gray Ribbed Vinyl Anti-Fatigue Mat - 5/8'' Thick (8441026R3GRY)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026BL)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X2X6BK)
- SAFE-FLEX Antimicrobial Antifatigue Mat, 44 inch L x Recycled PVC, Antimicrobial Additive (AM1BZ3)
- Cactus Mat Anti-Fatigue Mats