Shop All Anti-Fatigue Mats
Cactus Mat
1054R-C375 Cushion Diamond-Dekplate 3' x 75' Black Anti-Fatigue Mat Roll - 9/16in Thick
Mfr # 8441054R3BK
Zoro # G910807383
product price: $5,783.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cactus Mat
- MFR # 8441054R3BK
- Zoro # G910807383
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Help provide your employees with a work station that is both safe and comfortable with this Cactus Mat 1054R-C375 Cushion Diamond-Dekplate 3' x 75' black anti-fatigue mat! An excellent addition to checkstands assembly lines and service counters this 9/16in thick mat boasts a laminated vinyl top with a deeply embossed diamond pattern that provides extra grip and slip resistance while the sponge base improves employee comfort to reduce fatigue and boost productivity. Each of the sides is also beveled to help prevent tripping hazards. The surface is also chemical resistant so that you can clean the mat with peace of mind.Overall Dimensions:Length: 75'Width: 3'Thickness: 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X3L (20-9-1871-X3L-K)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102961729)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- CACTUS MAT 1026R-E360 Tredlite 3' Wide Gray Ribbed Vinyl Anti-Fatigue Mat - 5/8'' Thick (8441026R3GRY)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- CACTUS MAT 2 ft x 3 ft Black Anti-Fatigue Floor Mat (2200-23)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X75GY)
- Cactus Mat Anti-Fatigue Mats