Shop All Conductive & Non-Conductive Mats
Cactus Mat
1052R-U3 3' x 75' Smooth Blue Switchboard Runner Mat Roll - 1/8in Thick
Mfr # 8441052R3BL
Zoro # G010807382
product price: $2,000.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,000.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cactus Mat
- MFR # 8441052R3BL
- Zoro # G010807382
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Description
Help keep your workers safe around high voltage electrical equipment with this Cactus Mat 1052R-U3 3' x 75' blue switchboard runner mat! With insulating properties that offer protection in high voltage applications up to 3000 volts this 1/8in thick mat is a great choice for covering floors around electrical apparatus and circuits. Made of smooth durable vinyl this mat is not only resistant to flames and abrasions but is also incredibly simple to clean! It meets all Mil-DTL-15562G Type II requirements.Overall Dimensions:Length: 75'Width: 3'Thickness: 1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Fentanyl 1/2" x 1-1/2" Blue w/Black (LANT-1822D)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- RUBBER-CAL Circular Rubber Mat - 48 in Diameter (07-101-9MM)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- RUBBER-CAL Under the Fridge Mat - 5mm x 72 in x 32 in (03-R278-F-7232)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 36" Black (CESM-21CB-3036)
- RUBBER-CAL Circular Rubber Swing Set Mat - 54 in Diameter (07-101-PLAY-6MM)
- Cactus Mat Conductive & Non-Conductive Mats