Shop All Power Supplies
Cabur
Power Supply, 90 to 264V AC, 23/27.5V DC, 120W, 5A, DIN Rail
Mfr # XCSC120C
Zoro # G109977620
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 23/27.5V DC
- Power Rating 120W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cabur
- MFR # XCSC120C
- Zoro # G109977620
- UPC # 810009762614
- Country of Origin Italy
- Category Power Supplies
Dimensions
Height | 4.53 in |
Width | 39 mm |
Depth | 115 mm |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 23/27.5V DC |
Power Rating | 120W |
Output Amps | 5A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Hz | 47 to 63 Hz |
Peak Amps | 20 A |
IP Rating | 20 |
Features | 160% Overload Capability, Auto Reset, Deep Discharge Protection, DIN Rail AC UPS with a Combination 24V DC Power Supply and Integrated Battery Charger, Short Circuit and Reverse Polarity Protection, The Compact Design of this DIN Rail AC UPS Includes Pluggable Terminal Blocks, LED Status Display, Alarm Contact, Battery Protection Circuitry and upto 90% Efficiency, This DIN Rail UPS with Fully Integrated Power Supply is Capable of Supplying a Load and Charging a Battery at the Same Time |
Operating Temp. Range | -20 to 60 Degrees C |
Status Indicator | LED |
Standards | CE, EN 60950-1, EN 61000-6-1, EN 616000-6-2, EN61000-6-3, EN61000-6-4 |
Description
Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 23 to 27.5 V DC, Power Rating 120 W, Output Amps 5 A, Mounting DIN Rail, Case Material Aluminum Case, Height 4.53 in, Width 39 mm, Depth 115 mm, Hz 47 to 63 Hz, Peak Amps 20 A, IP Rating 20, Status Indicator LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- Cabur Power Supplies